Shop All File Boxes
Storex
File Storage Box
Mfr # 61504U01C
Zoro # G9707599
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Color Black
- Material Plastic
- Stacking Capacity 30 lb
- Overall Height 10 7/8 in
Product Information
- Brand Storex
- MFR # 61504U01C
- Zoro # G9707599
- Country of Origin Canada
- Category File Boxes
Dimensions
File Size | Letter |
Overall Height | 10 7/8 in |
Overall Width | 13 1/4 in |
Overall Depth | 11 in |
Details
Item | File Box |
Color | Black |
Material | Plastic |
Stacking Capacity | 30 lb |
Description
File Box, File Size Letter, Stacking Capacity 30 lb, Color Black, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky Arrow Flags, Sign Here, Red, PK4 (684-RDSH)
- BOSTITCH Stapler, Full Strip, 20-Sht Cap, 210-Staple Cap, Black (BOSB440BK)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK100 (ST-O-34-M)
- KWIK-COVERS 60 inch ROUND PACKAGED KWIK COVER-LIGHT BLUE (60PK-LIGHT BLUE)
- STOREX File Storage Box, 10-9/10"Wx13-1/4"Dx11"H, Black/Blue (STX61415B02C)
- STOREX Collapsible Crate w/Lid, 13-3/5"x20"x10-2/5", Black (STX61809U04C)
- STOREX Letter/Legal File Box, Plastic, Lid, Clear (61511U01C)
- STOREX Storage Cubes, Plastic, 14-1/4"x17-14"x10-1/2", 3/ST, AST PK (STX62012U03C)
- STOREX Portable File Box w/Organizer, Ltr/Lgl, Black (STX61510U01C)
- STOREX File Storage Box with Drawer, Letter, Blk (STX61523U01C)
- BANKERS BOX Storage File Box, 10"H x 15"W x 24"D, PK12 (00705)
- Storex File Boxes