Shop All Rare Earth Magnets
Storch Products
Magnet, Steel, 10ft. L, 10in D
Mfr # R803-2042-D306
Zoro # G9364415
product price: $17.99
/ea
Sold in multiples of 10 for $179.90
$179.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1 ft
- Tensile Strength 3,950 lbf
- Roller Chain Type Conveyor
- Temp. Range -15 Degrees to 300 Degrees F
Product Information
- Brand Storch Products
- MFR # R803-2042-D306
- Zoro # G9364415
- Country of Origin Taiwan, Province of China
- Category Rare Earth Magnets
Dimensions
Overall Length | 1 ft |
Industry Chain Size | C2042 |
Pin Length | 0.375 |
Chain Roller Dia. | 0.55 in |
Chain Overall Width | 0.968 in |
Roller Bushing Width | 0.312 in |
Overall Width | 0.968" |
Chain Length | 10 ft |
Inside Pin Dia. | 0.156 in |
Roller Link Plate Height | 0.463 in |
Length | 10 ft. |
Roller Dia. | 0.55" |
ANSI Chain Size | C2042 |
Inside Width | 0.313 in |
Pin Hole Diameter | 0.156 in |
Roller Diameter | 35/64 in |
Plate Height | 0.463 in |
Description
Chain, Chain Construction Riveted Pin, Overall Length 1 ft, Material Steel, Chain Number C2042, Chain Overall Width 0.968 in, Roller Diameter 35/64 in, Tensile Strength 3,950 lbf, Pitch 1 in, Application Attachment chain used in smaller scrap conveyors with Magnets or Drag flights on 6 In. or larger centers on 6 In. increments., Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.313 in, Series Conveyor, Working Load Limit 1,900 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Classroom Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX70PSAT626)
- DON-JO 9" Blank Wrap Around for 1-3/4" Door (CW40BZ)
- KOHLER O-Ring Oil Cooler (24 153 21-S)
- BEST Padlock, Coreless, Long Shackle, Rectangular Steel Body, Stainless Steel Shackle, 7/8 in W (21B722LXSPL)
- STORCH PRODUCTS Block Magnet, Neodymium, 41 lb. Pull (B001-2020-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2.6 lb. Pull (B002-2175-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.8lb Pull, 1/4in D (B002-0583-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 12 lb. Pull (B002-6015-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 34 lb. Pull (B002-6335-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 1/4in L (B002-6035-030)
- MAG-MATE Cup Magnet, Neodymium, 25/32 in. (PF13N)
- Storch Products Rare Earth Magnets