Shop All Document Protection
Storch Products
Flexible Magnetic Rolls, 10 ft., 0.06in T
Mfr # F004-060-016-10
Zoro # G9364397
original price:
$20.79
19% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Width 1 in
- Length 10 ft
- Stability Temp. 0 Degrees to 302 Degrees F
- Nonmagnetic Side Indoor Adhesive
Product Information
- Brand Storch Products
- MFR # F004-060-016-10
- Zoro # G9364397
- Country of Origin United States
- Category Document Protection
Dimensions
Width | 1 in |
Length | 10 ft |
Details
Item | Flexible Magnetic Rolls |
Material | Rubber |
Stability Temp. | 0 Degrees to 302 Degrees F |
Nonmagnetic Side | Indoor Adhesive |
Features | Easy Cutting |
Max. Pull | 11.8 lb |
Thickness | 0.06 in |
Description
Flexible Magnetic Rolls, Nonmagnetic Side Indoor Adhesive, Max. Pull 11.8 lb, Length 10 ft, Width 1 in, Thickness 0.06 in, Features Easy Cutting, Rubber, Stability Temp. 0 Degrees to 302 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Stamp, Red, Mailed, 1-5/8"x1/2" (035586)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST2)
- UNIVERSAL ONE HeavyDuty Box Sealing Tape, 48mmx50m, PK6 (UNV93000)
- UHU Stic Permanent Glue Stick, 1.41 oz, Applies and Dries Clear (99655)
- DR. SCHOLLS Dr. Scholls 284005 4in. x 3 .50in. Molefoam 2 Pack (284005)
- ZORO SELECT Invoice Envelope, Orange, PK1000 (PL27)
- SCOTCH Packing List Envelope Roll, PK333 (829)
- 3M Packing List Envelope, 10 In H, PK1000 (NP4)
- UNIVERSAL Side-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 25PK (UNV21136)
- ASHLEY PRODUCTIONS Clear View Self-Adhesive Document Pocket, 12 Per Pack, PK3 (10405)
- MAGNA VISUAL Adhesive Magnetic Strip, 4ft L x 1in W (P-240-4)
- Storch Products Document Protection