Shop All Ceramic Magnets
Storch Products
Disc Magnet, Steel, 7 lb., 3/16 in. L
Mfr # D110-20
Zoro # G2717115
original price:
$1.53
2% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/32 in
- Material Ceramic
- Overall Length 3/16 in
- Casing Material Steel
- Max. Pull 7 lb
Product Information
- Brand Storch Products
- MFR # D110-20
- Zoro # G2717115
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 1 7/32 in |
Overall Length | 3/16 in |
Overall Height | 3/16 in |
Hole Dia. | 1/8 in |
Details
Material | Ceramic |
Casing Material | Steel |
Max. Pull | 7 lb |
Thickness | 0.18 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Description
Disc Magnet, Material Ceramic, Max. Pull 7 lb, Thickness 0.18 in, Overall Length 3/16 in, Overall Height 3/16 in, Diameter 1 7/32 in, Casing Material Steel, Hole Dia. 1/8 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Dust Cover For 1/4 Turn Lks (S 90-3)
- KASON Door Closer, Flush Hook, Polished Chrome (11094000026)
- DELTANA Kickdown Holder Black 4" (DHK4U19)
- NATIONAL HARDWARE ORNMNTL STRP HNGE 8"" 1PK (N109-038)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 23 lb. Pull (1787)
- STORCH PRODUCTS Disc Magnet, Steel, 14 lb., 9/32 in. L (D110-40)
- STORCH PRODUCTS Disc Magnet, Steel, 200 lb., 1/2 in. L (D110-90)
- STORCH PRODUCTS Disc Magnet, Neodymium, 28.5 lb. Pull (1305-P)
- STORCH PRODUCTS Magnetic Sheet Separator, Steel (H002-1433)
- STORCH PRODUCTS Rectangle Magnet, Steel, 14 lb., 1 in. L (D110-65CA0006)
- MASTER MAGNETICS Magnet Source 2 in. L X 1 in. W Assorted Ceramic Magnetic Posting Magnets 3 lb. pull 56 pc (07378X56DSP)
- Storch Products Ceramic Magnets