Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 5.7 lb. Pull
Mfr # B002-2440-035N
Zoro # G2717246
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Neodymium
- Overall Length 3/8 in
- Casing Material Nickel Plating
- Max. Pull 5.7 lb
Product Information
- Brand Storch Products
- MFR # B002-2440-035N
- Zoro # G2717246
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/8 in |
Overall Length | 3/8 in |
Overall Width | 3/8 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 5.7 lb |
Thickness | 0.38 in |
Stability Temp. | 176 Degrees F |
Item | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 5.7 lb, Thickness 0.38 in, Overall Length 3/8 in, Overall Width 3/8 in, Diameter 3/8 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 12 in W x 12 in L, Concealed, 15/16 in Grid Size, 40 PK (741)
- MIDWEST FASTENER #9 Brown Single Magnet Latches 4PK (75764)
- SCHLAGE Deadlatch Triple Option (40-251-605)
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38805.009.0287)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.7lb Pull, 13/64in (B002-0500-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 5/8in L (B002-4250-030)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.5 lb. Pull (B002-3256-042N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 1/4in L (B002-6035-030)
- STORCH PRODUCTS Disc Magnet, Neodymium, 0.35lb Pull, 1/4inL (B002-0139-030N)
- STORCH PRODUCTS Disc Magnet, Neodymium, NP, 0.1 lb. Pull (B002-0110-035N)
- KIPP Magnet Shallow Pot Magnet H=7 Hard Ferrite, Round, Comp:Stainless Steel, D1=5, 5, D=25 ±0, 15 (K1408.125)
- Storch Products Rare Earth Magnets