Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 4.5 lb. Pull
Mfr # B002-3256-042N
Zoro # G2717200
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Neodymium
- Overall Length 1/8 in
- Casing Material Nickel Plating
- Max. Pull 4.5 lb
Product Information
- Brand Storch Products
- MFR # B002-3256-042N
- Zoro # G2717200
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Overall Length | 1/8 in |
Overall Width | 1/2 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 4.5 lb |
Thickness | 0.12 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 4.5 lb, Thickness 0.12 in, Overall Length 1/8 in, Overall Width 1/2 in, Diameter 1/2 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS MAGNET W/RING 1-1/8"" 35# (07287)
- NATIONAL HARDWARE SWIV STPL HASP ZN 3-1/4"" (N102-855)
- SPEC Compression Spring, Stainless Steel, PK10, C04800451250S (C04800451250S)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- STORCH PRODUCTS Disc Magnet, Neodymium, 15 lb. Pull (B002-6025-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 1/4in L (B002-2325-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.5lb Pull, 1/8in L (B002-1662-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4 lb. Pull (B002-0666-050)
- STORCH PRODUCTS Disc Magnet, Neodymium, 12 lb. Pull (B002-6015-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.8lb Pull, 1/4in D (B002-0583-035N)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 4 lb. Pull (6YA23)
- Storch Products Rare Earth Magnets