Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 1.5lb Pull, 1/8in L
Mfr # B002-1662-035N
Zoro # G2717298
$0.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material Neodymium
- Overall Length 1/8 in
- Casing Material Nickel Plating
- Max. Pull 1.5 lb
Product Information
- Brand Storch Products
- MFR # B002-1662-035N
- Zoro # G2717298
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 5/16 in |
Overall Length | 1/8 in |
Overall Width | 5/16 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 1.5 lb |
Thickness | 0.12 in |
Stability Temp. | 176 Degrees F |
Item | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 1.5 lb, Thickness 0.12 in, Overall Length 1/8 in, Overall Width 5/16 in, Diameter 5/16 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, 4 in., 1/8 in., Gray (5500RG-0150-125-0400)
- DON-JO Don-Jo: WRAP AROUND 80 BLANK - 4-1/4 X 4-1/2" - Polished Brass (DNJ-80-PB-CW)
- BEST Mortise Lockset, Series 48H, Grd. 1, (48H7K626)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Nickel 4" (BDS425U14)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 3/8in D (B002-2325-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.7lb Pull, 1/4in D (B002-0500-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 5/8in L (B002-4250-030)
- STORCH PRODUCTS Disc Magnet, Neodymium, 12 lb. Pull (B002-6015-035N)
- STORCH PRODUCTS Ring Magnet, Neodymium, 1.3 lb. Pull (B003-0231-004)
- STORCH PRODUCTS Cup Magnet, Neodymium, 0.25 lb. Pull (D001-E2806)
- MAG-MATE Block Magnet, Ceramic, 55 lb. (AC2101)
- Storch Products Rare Earth Magnets