Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 15 lb. Pull
Mfr # B002-6025-035N
Zoro # G2717158
original price:
$5.85
9% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material Neodymium
- Overall Length 1/8 in
- Casing Material Nickel Plating
- Max. Pull 15 lb
Product Information
- Brand Storch Products
- MFR # B002-6025-035N
- Zoro # G2717158
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1 in |
Overall Length | 1/8 in |
Overall Width | 1 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 15 lb |
Thickness | 0.12 in |
Stability Temp. | 176 Degrees F |
Item | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 15 lb, Thickness 0.12 in, Overall Length 1/8 in, Overall Width 1 in, Diameter 1 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 8x34 ORB Kick Plate (N270-312)
- DELTANA Handrail Bracket, Zinc Die Cast (ZHRB325U26)
- ILCO Ilco: Key Blanks, Y14-BR YALE (ILCO-Y14-BR)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 3/8in D (B002-2325-035N)
- STORCH PRODUCTS Cup Magnet, Neodymium, 0.25 lb. Pull (D001-E2806)
- STORCH PRODUCTS Magnet, Neodymium, 0.62" X 0.18", PK10 (D110-A16)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 6lb Pull, 3/4in (1292-T-12R)
- STORCH PRODUCTS Cup Magnet, Neodymium, 55 lb. Pull (D001-E3687)
- STORCH PRODUCTS Disc Magnet, Neodymium, 34 lb. Pull (B002-6335-035N)
- MAG-MATE Rare Earth Magnet Material, 72 lb. (CMP181510P2N42)
- Storch Products Rare Earth Magnets