Shop All Ceramic Magnets
Storch Products
Disc Magnet, Brass, 88 lb., 5/8 in. L
Mfr # 1258-T
Zoro # G9364083
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Max. Pull 88 lb
- Thickness 0.61 in
- Overall Length 5/8 in
- Overall Height 5/8 in
Product Information
- Brand Storch Products
- MFR # 1258-T
- Zoro # G9364083
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 5/8 in |
Overall Height | 5/8 in |
Diameter | 4 in |
Hole Dia. | 3/8 in |
Details
Material | Brass |
Max. Pull | 88 lb |
Thickness | 0.61 in |
Item | Cup Magnet |
Casing Material | Brass |
Stability Temp. | 176 Degrees F |
Description
Cup Magnet, Material Brass, Max. Pull 88 lb, Thickness 0.61 in, Overall Length 5/8 in, Overall Height 5/8 in, Diameter 4 in, Casing Material Brass, Hole Dia. 3/8 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (100 Pack) (MP7729)
- ELESA Recessed Pull Handle, Snap-In, Polyamide, Matte, Snap-in (EPR.120-PF-Clean)
- KABA ILCO Key Blank, Brass, Type VR7, 4 Pin, PK10 (VR91AR-VR7)
- KOOVA 3 All-Purpose Spray Bottle Holder, Easy Install (KV-SPRAYB-3)
- STORCH PRODUCTS Disc Magnet, Steel, 7 lb., 3/16 in. L (D110-20)
- STORCH PRODUCTS Rectangle Magnet, Steel, 14 lb., 1 in. L (D110-65CA0006)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 23 lb. Pull (1787)
- STORCH PRODUCTS Disc Magnet, Ceramic, 0.7 lb., 3/4 in. L (1104-12)
- STORCH PRODUCTS Disc Magnet, Neodymium, 28.5 lb. Pull (1305-P)
- STORCH PRODUCTS Disc Magnet, Steel, 200 lb., 1/2 in. L (D110-90)
- ZORO SELECT Work Holding Magnet, 120 lb. Pull (3DYD3)
- Storch Products Ceramic Magnets