Shop All Rare Earth Magnets
Storch Products
Cup Magnet, Neodymium, 0.25 lb. Pull
Mfr # D001-E2806
Zoro # G9364345
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9/16 in
- Material Neodymium
- Overall Length 9/16 in
- Casing Material Steel
- Max. Pull 0.25 lb
Product Information
- Brand Storch Products
- MFR # D001-E2806
- Zoro # G9364345
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 9/16 in |
Overall Length | 9/16 in |
Overall Width | 9/16 in |
Details
Material | Neodymium |
Casing Material | Steel |
Max. Pull | 0.25 lb |
Thickness | 0.56 in |
Stability Temp. | 176 Degrees F |
Item | Magnetic Screw Holder |
Description
Magnetic Screw Holder, Material Neodymium, Casing Material Steel, Max. Pull 0.25 lb, Thickness 0.56 in, Overall Length 9/16 in, Overall Width 9/16 in, Diameter 9/16 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK5, C01400100590M (C01400100590M)
- NATIONAL GUARD Door Sweep (102VA-36)
- EMTEK Brass Bar Cabinet Pull with 8 in Center to Center Flat Black Finish (86363US19)
- ZORO SELECT O-Ring, Buna N, Dash 155, 4, 4.193, PK10 (U38801.009.0400)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 5 lb. Pull (1292-T-08R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 5/8in L (B002-4250-030)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.7lb Pull, 1/4in D (B002-0500-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.5 lb. Pull (B002-3256-042N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inL (B002-3586-035)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 8 lb. Pull (1293-T-08R)
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF16S)
- Storch Products Rare Earth Magnets