Shop All Spray Paint
Stops Rust
Spray Paint, French Road, Gloss, 12 oz
Mfr # 248630
Zoro # G4101986
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Color French Road
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Product Information
- Brand Stops Rust
- MFR # 248630
- Zoro # G4101986
- UPC # 020066185756
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | French Road |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood |
Dry Time Tack Free | 2-4 hr. |
Resin Type | Modified Alkyd |
Exposure Conditions | Interior/Exterior |
Spray Paints Item | Spray Paint |
Standards | MIR COMP |
Paint Sub-Brand | Stops Rust(R) |
Color Family | Clears |
Sheen | Gloss |
Description
Spray Paint, Resin Type Modified Alkyd, Color French Road, Base Type Solvent, Dry Time Tack Free 2 to 4 hr, Net Weight 12 oz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Polypropylene Paint Tray, 1 gal, 17.25" L, 4" D, 22.5" W (BR412)
- RADIA Paint Shaker, Explosion Proof, 5 gal Pails (05025-X1)
- RUST-OLEUM Roof Cement, Solvent Base, 10.1 oz (347418)
- RUST-OLEUM Spray Paint, Hunter Green, 12 Oz (249853)
- STOPS RUST Khaki, Gloss, 12 oz (249032)
- STOPS RUST Charcoal, Metallic, 11 oz (244228)
- STOPS RUST White, Hammered, 12 oz (248072)
- STOPS RUST Spry Pnt Ham Mat Black (300607)
- STOPS RUST Rose Gold, Metallic, 11 oz (286564)
- STOPS RUST Rust-Oleum Textured Galaxy Spray Paint 12 oz (252303)
- TOUCH N TONE Leather Brown, Gloss, 10 oz (55277830)
- Stops Rust Spray Paint & Primer