Shop All Spray Paint
Stops Rust Satin
Rust-Oleum Sapphire Protective Enamel Spray Paint 12 oz
Mfr # 276270
Zoro # G805297121
product price: $12.45
/ea
Sold in multiples of 6 for $74.70
$74.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Net Weight 12 oz
- Paint and Primer Surface Material Multi-Surface
- Color Family Blues
Product Information
- Brand Stops Rust Satin
- MFR # 276270
- Zoro # G805297121
- UPC # 20066238797
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Color | Sapphire |
Net Weight | 12 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Blues |
Description
Solving challenges is the very foundation of who we are. After all in the beginning our founder sea captain Robert Fergusson didn’t particularly care about paint. He just wanted to keep his ship intact. That’s why when he noticed that an accidental splash of fish oil had stopped the relentless spread of corrosion on his rusty metal deck he immediately recognized it for what it was a valuable solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Charcoal, Matte, 30 oz (285144)
- RUST-OLEUM Epoxy Maintenance Coating, Black, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248282)
- RUST-OLEUM Marine Coating, Oyster White, Alkyd (207001)
- ROCKSOLID Toner Extr Cmpst Brown 1Gal (350060)
- STOPS RUST SATIN Beige, satin, 12 oz (276271)
- STOPS RUST SATIN Brown, Satin, 12 oz (241239)
- KRYLON INDUSTRIAL Spray Paint, White, Semi-Gloss, 12 oz (K01508A07)
- HOMEPAGE TrueCoat 360 Airless Dual Speed Handheld Paint Sprayer Kit (HO3858873)
- COLORMAXX Spray Paint, Gloss, Almond, 12 oz (K05500007)
- KRYLON Metallic Spray Paint, Gold Metallic, Metallic, 11 oz (K01706007)
- KRYLON Dry Erase Clear Spray Paint 12 oz (K03940000)
- Stops Rust Satin Spray Paint