Shop All Spray Paint
Stops Rust
Rust-Oleum Textured Galaxy Spray Paint 12 oz
Mfr # 252303
Zoro # G105298132
Sold in multiples of 6 for $68.10
$68.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Color Galaxy
- Net Weight 12 oz
- Paint and Primer Surface Material Chairs, Tables, Swingsets
- Color Family Grays
Product Information
- Brand Stops Rust
- MFR # 252303
- Zoro # G105298132
- UPC # 20066193553
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Color | Galaxy |
Net Weight | 12 oz |
Paint and Primer Surface Material | Chairs, Tables, Swingsets |
Color Family | Grays |
Application Method | Spray |
Paint Sub-Brand | Stops Rust |
Finish Texture | Textured |
Description
The distinctive texture of Rust-Oleum Stops Rust Textured Spray Paint adds depth to your paint job with an upscale look that lasts and lasts even in outdoor settings. Perfect for a wide range of projects from chairs and tables to swing sets tool chests and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Polyurethane, Clear, Satin, 1 gal. (200231)
- GERSON STRAINERS MED POLY LINT FREE 1000/cs (GE010701)
- DUMOND Peel Away™ Peel Away ST-1 Steel Structures Paint Remover, 5 Gallon (1004)
- DEVILBISS Fluid Tip (AV-2115-D)
- STOPS RUST Spray Paint, French Road, Gloss, 12 oz (248630)
- STOPS RUST Rust-Oleum Champagne Bronze Spray Paint 11 oz (313142)
- STOPS RUST Khaki, Gloss, 12 oz (249032)
- STOPS RUST White, Hammered, 12 oz (248072)
- STOPS RUST Rose Gold, Metallic, 11 oz (286564)
- STOPS RUST Gray, Satin, 12 oz (312819)
- RUST-OLEUM Safety Yellow, Gloss, 15 Oz (7543838)
- Stops Rust Spray Paint