Shop All Lockout Hasps
Stopout
Lockout Hasp, Red, 7-1/2"LX3-1/2"W
Mfr # KDD106
Zoro # G1736709
original price:
$15.71
25% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Plastic
- Closed Hasp Hole Size 1 1/4 in x 3 1/2 in
- Max. Number of Padlocks 12
- For Maximum Padlock Shackle Diameter 9/32 in
- Overall Length 7 1/2 in
Product Information
- Brand Stopout
- MFR # KDD106
- Zoro # G1736709
- UPC # 846642096069
- Country of Origin China
- Category Lockout Hasps
Dimensions
Closed Hasp Hole Size | 1 1/4 in x 3 1/2 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Overall Length | 7 1/2 in |
Width | 3 1/2 in |
Length | 7 1/2 in |
Padlock Shackle Max. Dia. | 9/32 in |
Length (Straight Wireway) | 7 1/2 in |
Closed Jaw Hole Size | 1 1/4 in |
Details
Item | Lockout Hasp |
Material | Recycled Plastic |
Max. Number of Padlocks | 12 |
Color | Red |
Lockout Color | Red |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Pry-Resistant | Yes |
Nonsparking | Yes |
Legend | No legend |
Coating Material | Not Coated |
Lockout Hasp Style | Group |
Description
Lockout Hasp, Lockout Hasp Style Group, Red, Max. Number of Padlocks 12, Material Recycled Plastic, Coating Material Not Coated, Closed Hasp Hole Size 1 1/4 in x 3 1/2 in, Length 7 1/2 in, Width 3 1/2 in, Padlock Shackle Max. Dia. 9/32 in, Nonsparking Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY High-visibility Yellow Icon LTE Jacket size M (J27122)
- NMC Caution Speed Bump Sign, TM136H (TM136H)
- STRANCO Die-Cut Reflective Number Label, 6, PK5 (DWR-1.5-6-5)
- CHICAGO FAUCET Wall-Mounted Eyewash Station (8401-NF)
- STOPOUT Lockout/Tagout Kit, Red, Nylon, Pouch Case (KSK115)
- STOPOUT Portable Lockout Kit, Red, Plastic, Tool Bx (KSK234)
- CONDOR Locking Cylinder Cap, Yellow, Steel (437R35)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4 in. (45MZ65)
- PANDUIT Miniature Circuit Breaker Lockout Device (PSL-MCB)
- CONDOR Lockout Hasp, Standard Hasp, Steel, Snap-On, Max Number of Padlocks - 6, Red (7620)
- Stopout Lockout Hasps