Shop All Group Lock Box
Stopout
Group Lockout Box, Red, 7-3/4" H
Mfr # KCC620
Zoro # G1736684
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Material Plastic
- Maximum Number of Padlocks 17
- Overall Height 7.75 in
- Overall Width 7.75 in
- Overall Depth 4 in
Product Information
- Brand Stopout
- MFR # KCC620
- Zoro # G1736684
- UPC # 846642016272
- Country of Origin China
- Category Group Lock Box
Dimensions
Overall Height | 7.75 in |
Overall Width | 7.75 in |
Overall Depth | 4 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Details
Item | Group Lockout Box |
Box Material | Plastic |
Maximum Number of Padlocks | 17 |
Box Color | Red |
Wall Mounting | Yes |
Number of Key Hooks | 0 |
Legend | No Legend |
Portable | No |
Lockout Visibility | Yes |
Resistance Properties | Impact Resistant |
Includes Window | Clear Window |
Door Opening Type | Twist |
Mount Type | Wall Mount |
Description
Group Lockout Box, Box Color Red, Box Material Plastic, Door Opening Type Twist, For Maximum Padlock Shackle Diameter 9/32 in, Maximum Number of Padlocks 17, Number of Key Hooks 0, Overall Depth 4 in, Overall Height 7.75 in, Overall Width 7.75 in, Mounting Location Wall, Includes Window Clear Window, Legend No Legend, Resistance Properties Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Lab Jacket, XL, Red, Polyester (66-660)
- VERSA-GUARD Safety Anti-Fatigue Floor Mat (OM2-2424-B)
- NMC Danger Benzene May Cause Cancer Sign, D27P (D27P)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 090)
- ZING ZING Mini Group Lock Box - Red 7, (7286)
- BRADY Group Lock Box Unfilled (175461)
- NMC Lockout Cabinet White (LOC)
- ALLEGRO INDUSTRIES Lockout/Tagout Wall Case (4400-L)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Yellow (503YLW)
- CONDOR Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 9 in x 3.5 in, Red (7820)
- BRADY Group Lockout Box, Red, 10-1/2" W (150505)
- Stopout Lockout Tagout