Shop All Mold Release Agents
Stoner
Thermoset Mold Release, 12 oz, Aerosol
Mfr # E455
Zoro # G3882271
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 400 Degrees F
- Net Weight 12 oz.
Product Information
- Brand Stoner
- MFR # E455
- Zoro # G3882271
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 12 oz |
Description
General Purpose Mold Release, 12 oz, Aerosol Can, No Additives, Dry, Liquid, 0 Degrees F, 400 Degrees F, Stoner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-F)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- GATES MegaCrimp Couplings (16G-16FFORX)
- VIBCO VIBRATORS Vibco Pneumatic Piston Vibrator - 55-1-1/4 (55-1-1/4)
- STONER Mold Cleaner (A555)
- STONER Wax Pattern Release, 12 oz, Aerosol (E412)
- STONER Xtra HD Silicone Mold Release, 12 oz. (E218)
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- STONER Thermoset Mold Release, 11 oz, Aerosol (E497)
- STONER Heavy Duty Release Paint, 12 oz, Aerosol (E317)
- CHASE PRODUCTS Silicone Mold Release Spray, 11 oz., PK12 (438-5162)
- Stoner Mold Release Agents