Shop All Mold Release Agents
Stoner
Paintable Mold Release, 11 oz.
Mfr # A302
Zoro # G0093235
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 11 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 120 Degrees F
- Net Weight 11 oz.
Product Information
- Brand Stoner
- MFR # A302
- Zoro # G0093235
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 11 oz |
Description
General Purpose Mold Release, 11 oz, Aerosol Can, No Additives, Wet, Liquid, 0 Degrees F, 120 Degrees F, Stoner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Zinc Plated Steel Straight Drive-In Grease Fittings 1 12PK (37583)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 11.35 in OD (1101B)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410111000)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio 56C Frame (HdRF175-10/1-R-56C)
- STONER Heavy Duty Silicone Mold Release, 12 oz. (E208)
- STONER Dry Mist Silicone Mold Release, 12 oz. (E202)
- STONER Dry Mist Silicone Release, 12 oz. (S202)
- STONER Rocket Release, 12 oz, Aerosol (S302)
- STONER Mold Release Ejector Pin Lube, 12 oz. (E436)
- STONER Rocket Release, 12 oz, Aerosol (E302)
- STONER Rapid Release, 8 oz, Aerosol (A324)
- Stoner Mold Release Agents