Shop All Mold Release Agents
Stoner
Endurance Mold Release, 10 oz, Aerosol
Mfr # A353
Zoro # G3882265
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 500 Degrees F
- Net Weight 10 oz.
Product Information
- Brand Stoner
- MFR # A353
- Zoro # G3882265
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 10 oz |
Description
Semi-Permanent Mold Release, 10 oz, Aerosol Can, No Additives, Wet, Liquid, 0 Degrees F, 500 Degrees F, Stoner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC 14 Valve Core, 5PK (F9001)
- TOMPKINS Hydraulic Fitting-Flange40FL C61 SHIPPING PLATE (SP-40)
- D&D 2550mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2550)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF1)
- STONER Dry Mist Silicone Release, 12 oz. (S202)
- STONER Mold Release Ejector Pin Lube, 12 oz. (E436)
- STONER Mold Cleaner (93234)
- STONER Heavy Duty Silicone Mold Release, 12 oz. (E208)
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- STONER Fluoroelastomer Mold Release, 10 oz. (A373)
- SPRAYON Dry Powder Mold Release, 16 oz. (S00312000)
- Stoner Mold Release Agents