Shop All LED Light Bulbs
This Product is Discontinued
Stonepoint Led Lighting
LED Big Bulb, 4275 lm (Discontinued)
Mfr # BB50-KL
Zoro # G1757773
This Product is Discontinued
Key Features
- Bulb Base Type E26
- Bulb Color Temp. 4000K
- Bulb Technology LED
- Dimmable No
- Light Distribution 200 Degrees Beam Angle
Product Information
- Brand Stonepoint Led Lighting
- MFR # BB50-KL
- Zoro # G1757773
- UPC # 840017186454
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 |
Bulb Color Temp. | 4000K |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 200 Degrees Beam Angle |
Type | Standard |
Voltage | 120v |
Watts | 50W |
Light Technology | LED |
Lumens | 5,000 |
Average Bulb Life | 30,000 hr. |
Item | Compact LED Bulb |
Color Temperature | 5,000 K |
Light Color | White |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
LED Big Bulb,4275 lm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.