Shop All Outdoor Wall Lights
Stonco
Wallpack Dualselect Wattage 28-40-60W
Mfr # WP60-SCT-G2-10-BZ
Zoro # G700719780
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Replacement For 50/70/100W HPS/MH
- Voltage 120 to 347 V AC
- Housing Finish Powder Coated
- Width 14 1/4 in
- Lumens 4,060 lm, 5,720 lm, 8,160 lm
Product Information
- Brand Stonco
- MFR # WP60-SCT-G2-10-BZ
- Zoro # G700719780
- UPC # 190096131334
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 14 1/4 in |
Height | 9 1/8 in |
Depth | 7 27/32 in |
Details
Item | Wallpack Dualselect Wattage 28-40-60W |
LED Replacement For | 50/70/100W HPS/MH |
Voltage | 120 to 347 V AC |
Housing Finish | Powder Coated |
Lumens | 4,060 lm, 5,720 lm, 8,160 lm |
Operating Temp. Range | -40 Degrees to 104 Degrees F |
Light Technology | LED |
Lens Material | Borosilicate Glass |
Fixture Sensor Type | Photocell |
Fixture Lens Material | Borosilicate Glass |
Fixture Wattage | 60 W |
IP Rating | IP65 |
Fixture Housing Color | Bronze |
Color Temperature | 3000K, 4000K, 5000K |
Light Distribution Shape | Asymmetric |
Min. Operating Temp. | -40 Degrees F |
Lumens per Watt | 123 lm/W, 128 lm/W |
Max. Operating Temp. | 104 Degrees F |
Description
Wallpack Dualselect Wattage 28-40-60W, Lumens 4,060 lm, 5,720 lm, 8,160 lm, Fixture Wattage 60 W, Voltage 120 to 347 V AC, Light Distribution Shape Asymmetric, LED Replacement For 50/70/100W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Height 9 1/8 in, Width 14 1/4 in, Depth 7 27/32 in, Fixture Housing Color Bronze, Fixture Lens Material Borosilicate Glass, IP Rating IP65, Lumens per Watt 123 lm/W, 128 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Philips, 65Br30/Fl55/Ll 120V (65BR30/FL55/LL 120V)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/Flood Mode (2144-20)
- RAYOVAC RAYOVAC LED 15 Lumens Purple Inspection Flashlight (BEUV3AAA-BTB)
- ILC Replacement for EIKO DT9/65 (DT9/65 EIKO)
- STONCO Wall Pack Dual Select Wattage 80-100W (WP100-SCT-G2-10-BZ)
- STONCO Compact Wall Pack, 2,277 lm, 120 V (TW20-NW-G1-PCB-1-BZ)
- FEIT ELECTRIC OneSync Bronze Dusk to Dawn LED Wall Lantern (LAN11RND/SYNCBZ)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- PROGRESS LIGHTING 6" Bronze Outdoor Wall Cylinder (P5641-20)
- QUOIZEL Westover 2-Light Earth Black Outdoor Wall Lantern (WVR8409EK)
- DABMAR LIGHTING Well Light, 343, BZ PBT, Adj, Star Grill (LV343-BZ)
- Stonco Outdoor Wall Lights