Shop All LED Commercial Lights
Stonco
Garage and Canopy Dualselect Wattage
Mfr # GC60-SCT-G2-SM-5-10-BZ
Zoro # G100719663
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 50/70/100W HPS/MH
- Voltage 120 to 347V AC
- Color Temperature 3000K, 4000K, 5000K
- Lumens 4,250 lm, 6,000 lm, 8,350 lm
Product Information
- Brand Stonco
- MFR # GC60-SCT-G2-SM-5-10-BZ
- Zoro # G100719663
- UPC # 190096131310
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Depth | 3 1/4 in |
Width | 9 1/2 in |
Height | 9 1/2 in |
Details
Light Technology | LED |
LED Replacement For | 50/70/100W HPS/MH |
Voltage | 120 to 347V AC |
Color Temperature | 3000K, 4000K, 5000K |
Lumens | 4,250 lm, 6,000 lm, 8,350 lm |
Fixture Shape | Square |
Item | Garage and Canopy Dualselect Wattage 28-40-60W |
Fixture Wattage | 60 W |
Housing Material | Die Cast Aluminum |
Fixture Housing Material | Die Cast Aluminum |
Fixture Housing Color | Bronze |
Light Distribution Shape | Type V |
Housing Color | Bronze |
Description
Garage and Canopy Dualselect Wattage 28-40-60W, Color Temperature 3000K, 4000K, 5000K, Lumens 4,250 lm, 6,000 lm, 8,350 lm, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Distribution Shape Type V, LED Replacement For 50/70/100W HPS/MH, Light Technology LED, Fixture Shape Square, Height 9 1/2 in, Width 9 1/2 in, Depth 3 1/4 in, Fixture Housing Color Bronze, Fixture Housing Material Die Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK (862774)
- ILC Replacement for Bennett D50m replacement light bulb lamp (D50M BENNETT)
- SATCO 40W - T12 - Black light Blue Fluorescent - G13 base (S6409)
- JUNO LIGHTING Track Section, 2 ft, White (R 2FT WH)
- ELCO LIGHTING Koto™ LED Module (ELK0735)
- LITHONIA LIGHTING Compact Wall Pack, 1550 lm (WPX1 LED P1 50K MVOLT DDBXD M4)
- LITHONIA LIGHTING LED Wraparound Fixture, 4000K, White (SBL4 LP840)
- ELCO LIGHTING 5 Round LED Adjustable Pull-Down Insert" (EL59727W)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT411CT5W)
- ELCO LIGHTING 4 LED Square Adjustable Gimbal Insert" (EL446CT5W)
- Stonco LED Commercial Lights