Shop All Outdoor Wall Lights
Stonco
Compact Wall Pack, 2,277 lm, 120 V
Mfr # TW20-NW-G1-PCB-1-BZ
Zoro # G601770392
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Light Technology LED
- Fixture Sensor Type Photocontrol
- Lumens 2,277 lm
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Product Information
- Brand Stonco
- MFR # TW20-NW-G1-PCB-1-BZ
- Zoro # G601770392
- UPC # 783352025104
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 12 5/8 in |
Depth | 4 5/8 in |
Details
Item | Compact Wall Pack |
Voltage | 120 V AC |
Light Technology | LED |
Fixture Sensor Type | Photocontrol |
Lumens | 2,277 lm |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Standards | ANSI/IEEE C62.41.2, RoHS Compliant, UL/cUL Listed to the UL 1598 Suitable for Wet Locations |
Light Distribution Shape | Type IV |
Color Rendering Index | 70 |
Color Temperature | 4000K |
IP Rating | IP65 |
Fixture Housing Material | Die-Cast Aluminum |
Fixture Wattage | 20 W |
LED Replacement For | 70W HPS/MH |
Special Features | Energy Saving LED Technology |
Lumens per Watt | 113.8 lm/W |
Fixture Housing Color | Neutral White |
Warranty | 5 yr Limited |
Description
Compact Wall Pack, Lumens 2,277 lm, Fixture Wattage 20 W, Voltage 120 V AC, Light Distribution Shape Type IV, LED Replacement For 70W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 12 5/8 in, Depth 4 5/8 in, Fixture Housing Color Neutral White, Fixture Housing Material Die-Cast Aluminum, IP Rating IP65, Lumens per Watt 113.8 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 54W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49394)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- SUNLITE LED G9 Bi-Pin Base Light Bulb 3W 40W Halogen Equivalent 400 Lumen Non-Dimmable 3000K, 6PK (80813-SU)
- PROGRESS LIGHTING LED Undercabinet (P700004-028-30)
- STONCO Wall Pack Dual Select Wattage 80-100W (WP100-SCT-G2-10-BZ)
- STONCO Wallpack Dualselect Wattage 28-40-60W (WP60-SCT-G2-10-BZ)
- COOPER LIGHTING Dual Solar Motion Light (SLMT1000B)
- VAXCEL Dorado 9-in. Outdoor Wall Light (T0486)
- ACCLAIM LIGHTING Pocket Wall Light, 1-Light, Copper Patina (8413CP)
- NUVO 1-Light 9 in. Wall Lantern Hood Lantern with Satin Frosted Glass (60-641)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-523)
- Stonco Outdoor Wall Lights