Shop All Site & Roadway Lighting
Stonco
Area Light
Mfr # AL150-NW-G2-AR-5-8-FAWS-TLRD3-BZ
Zoro # G002594757
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Fixture Width 11 3/4 in
- Standards ANSI C136.31-2010, ANSI/IEEE C62.41.2, DLC, IP65, RoHS Compliant, UL/cUL Listed to UL1598
- Fixture Mounting Location Pole
- Fixture Temp. Range -40 Degrees to 104 Degrees F
Product Information
- Brand Stonco
- MFR # AL150-NW-G2-AR-5-8-FAWS-TLRD3-BZ
- Zoro # G002594757
- UPC # 190096180486
- Country of Origin China
- Category Site & Roadway Lighting
Dimensions
Fixture Width | 11 3/4 in |
Fixture Length | 27 3/4 in |
Depth | 5 1/4 in |
Height | 27 1/2 in |
Fixture Height | 8 1/4 in |
Width | 11 3/4 in |
Description
Area Light, Mount Type Arm, Lumens 22,000 lm, Fixture Wattage 150 W, Light Distribution Shape Type V, LED Replacement For 250W MH; 400W MH, Fixture Sensor Type Motion, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 27 1/2 in, Width 11 3/4 in, Depth 5 1/4 in, Includes Lamp No, Suggested Lamp Item No. N/A - LED Board, Lamp Watts 150 W, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 133531 replacement light bulb lamp (133531 OSRAM SYLVANIA)
- DESIGNERS FOUNTAIN 4 inch White Recessed Eyeball Trim (EVRT205WH)
- SWANSON TOOL 1500 Lumens, LED USB Socket Rechargable Work Light (99R10RECHG)
- VAXCEL Milano 5-in. Mini Pendant Amber Fog Glass, satin nickel finish (P0276)
- STONCO Area Light (AL150-NW-G2-AR-3-8-FAWS-TLRD3-BZ)
- CREE Adjustable Cable Canopy Kit (AC5-48-Q14B-TB)
- LUMARK Cbn Bz, 60W, 5000K, 120V (XTOR6BRL-PC1)
- LUMARK Led, 38W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR4B-W)
- LUMARK Led 120-277 6B Glass 7040 Bronze, 46W (LDWP-GL-6B-ED-7040)
- LUMARK Axc, Large, 72W, 4000K, Fc, 120-277V (AXCL8A)
- LITHONIA LIGHTING LED Parking Garage Light, 46W, 5000k (DSXPG LED 20C 700 50K ASY MVOLT DWHXD)
- Stonco Site & Roadway Lighting