Shop All Stepladders
This Product is Discontinued
Stokes
15 ft. Aluminum Not Rated Tripod Stepladder, Type (Discontinued)
Mfr # 1115TH
Zoro # G0493188
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Ladder Height 15 ft
- Load Capacity Not Rated
- Material Aluminum
- Number of Steps 15
- Bottom Width 57 3/8 in
Product Information
- Brand Stokes
- MFR # 1115TH
- Zoro # G0493188
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 15 ft |
Bottom Width | 57 3/8 in |
Step Depth | 3 in |
Details
Item | Tripod Orchard Stepladder |
Load Capacity | Not Rated |
Material | Aluminum |
Stepladder Item | Tripod Stepladder |
Number of Steps | 15 |
Base Spread | None |
Rung/Step Spacing | 12 in |
Series | 1100 |
Includes | Telescoping Third Leg and Hard Surface Kit |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Description
Tripod Stepladder, Material Aluminum, Ladder Height 15 ft, Load Capacity Not Rated, Number of Steps 15, Base Spread None, Bottom Width 57 3/8 in, Step Depth 3 in, Step Tread Ribbed, Series 1100, Includes Telescoping Third Leg and Hard Surface Kit, Installed, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.