Shop All Pipette Tips & Accessories
This Product is Discontinued
Stockwell Scientific
Pipet Tip, For Pipetman, Yellow, PK1000 (Discontinued)
Mfr # 7509
Zoro # G4556361
This Product is Discontinued
Key Features
- Type 1-200ul Bulk
- Capacity 200uL
- Material of Construction PP
- Height 50 mm
- Diameter 5.4 mm
Product Information
- Brand Stockwell Scientific
- MFR # 7509
- Zoro # G4556361
- Country of Origin United States
- Category Pipette Tips & Accessories
Dimensions
Height | 50 mm |
Diameter | 5.4 mm |
Manufacturers Warranty Length | No Express Duration |
Details
Item | Pipette Tip |
Type | 1-200ul Bulk |
Capacity | 200uL |
Material of Construction | PP |
Special Features | Low Retention |
Includes | 1000 Tips |
For Use With | Pipetman |
Color | Yellow |
Packaging | Bag Of 1000 |
Accessory Type | Pipette Tip |
Description
Pipette Tip, 1-200ul Bulk, Material of Construction PP, Capacity 200uL, Height 50 mm, Diameter 5.4 mm, Color Yellow, Special Features Low Retention, For Use With Pipetman, Bag Of 1000 Packaging, Includes 1000 Tips, Manufacturers Warranty Length No Express Duration, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.