Shop All Industrial Caps & Plugs
Stockcap
THREADED PLUG-PT-45-LDPE-RED, 200PK
Mfr # 449513
Zoro # G406899304
product price: $95.95
/pk 200, $0.48/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Flange Dia. 1.25 in
- Flange Thickness 0.25 in
- Plug Length 0.89 in
- Thread Size 1-1/16-12 in
Product Information
- Brand Stockcap
- MFR # 449513
- Zoro # G406899304
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Flange Dia. | 1.25 in |
Plug Length | 0.89 in |
Thread Size | 1-1/16-12 in |
Details
Color | Red |
Flange Thickness | 0.25 in |
Description
THREADED PLUG-PT-45-LDPE-RED-200/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Adj Lever Ltch Blk Rasd Trigr (S C2-33-15-3 HC)
- PRIME-LINE 8' SS DR Repair Track (PL 15576)
- ZORO SELECT Key Tag Numbered 1 to 40, White, 40 PK (33J882)
- STOCKCAP Plus Plugs-SR35-0.545-0.093-701-1R-RED, 500PK (997481)
- STOCKCAP EPDM Caps-0.456-1.500-0.060-BLACK, 200PK (315110)
- STOCKCAP S Caps-0.156-1.500-0.038-701-89-BLACK-STOCK (780397)
- STOCKCAP End Caps-C-1-3/8-LDPE-RED, 200PK (151966)
- STOCKCAP Rubber Seal Plugs-RSP0470-SBR/NR-BLACK, 250PK (596752)
- STOCKCAP ASA Flange Covers-612-13-0.065-701-19-YELLOW-STOCK (819314)
- STOCKCAP Silicone Caps-1.000-1.500-0.060-FEO RED, 5PK (920161)
- STOCKCAP TAPERED PLUG-T-5-LDPE-RED, 1000PK (827738)
- Stockcap Industrial Caps & Plugs