Shop All Industrial Caps & Plugs
Stockcap
THREADED CAP-CT-30-LDPE-RED, 100PK
Mfr # 300544
Zoro # G806980329
product price: $37.39
/pk 100, $0.37/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Inside Dia. 1.038 in
- Thread Size 3/4 NPT in
- Inside Length 0.75 in
Product Information
- Brand Stockcap
- MFR # 300544
- Zoro # G806980329
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 1.038 in |
Thread Size | 3/4 NPT in |
Inside Length | 0.75 in |
Details
Color | Red |
Description
THREADED CAP-CT-30-LDPE-RED-100/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.7 Nm (FDT-57A-503)
- EBERHARD MANUFACTURING CO Key Locking Handle (EMC 2-4874 SS 545)
- ZORO SELECT O-Ring, Dash 238, Buna N, 0.13 In., PK10 (1RHJ8)
- IQ AMERICA WD1152 Wireless Plugin Contemporary Door Chime Door Bell 2 Buttons 2 Melody (WD1152)
- STOCKCAP Anti-Roll Caps-1.656-1.500-0.070-701-1R-RED-FEN STOCK (864273)
- STOCKCAP S Caps-0.500-1.000-0.055-701-89-BLACK, 100PK (967235)
- STOCKCAP Anti-Roll Caps-0.921-0.750-0.070-701-1R-RED, 50PK (975811)
- STOCKCAP EPDM Plugs-0.250-0.125-0.750-BLACK, 1000PK (105673)
- STOCKCAP Flangeless Plugs-FLP-100-0.394-0.315-1.000-SILICONE-RUSTY, 100PK (154830)
- STOCKCAP S Caps-1.625-1.500-0.065-701-89-BLACK-STOCK (418443)
- GRIPWORKS L Caps-0.375-3.000-0.065-RE-701-89-BLACK, 25PK (840672)
- Stockcap Industrial Caps & Plugs