Shop All Industrial Caps & Plugs
Stockcap
Tear Caps-CZ-20-LDPE-RED, 1000PK
Mfr # 874367
Zoro # G406898734
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Inside Dia. 0.552 in
- Inside Length 0.475 in
- Thread Size 9/16"-18
Product Information
- Brand Stockcap
- MFR # 874367
- Zoro # G406898734
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 0.552 in |
Inside Length | 0.475 in |
Thread Size | 9/16"-18 |
Details
Color | Red |
Description
Tear Caps-CZ-20-LDPE-RED-1000 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Square Long Door Pull, Single-Sided, Satin Stainless (PL-1SQ48 32D)
- ANDOVA TILES ANDOVA TILES Pixie 0.75" x 0.75" Glass Mosaic Wall & Floor Tile (ANDPIX227)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 25/32 in (1XTD8)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 30 in. Base Kitchen Cabinet, 3 Drawer (30 in. W x 24 in. D x 34.50 in. H) (SA-BUD2P30-CM)
- STOCKCAP End Caps-C-1-3/8-LDPE-RED, 200PK (151966)
- STOCKCAP S Caps-0.875-1.000-0.060-701-89-BLACK, 100PK (581947)
- STOCKCAP EPDM Plugs-0.344-0.187-0.625-BLACK, 50PK (120944)
- STOCKCAP Plus Plugs-SR7-1.273-1.143-0.093-701-1R-RED, 100PK (337525)
- STOCKCAP EPDM Pull Plugs-0.158-0.093-1.000-1.000-BLACK, 500PK (606654)
- STOCKCAP Plus Plugs-SR6-1.023-0.893-0.093-701-1R-RED, 100PK (496218)
- STOCKCAP S Caps-1.625-1.500-0.065-701-89-BLACK, 60PK (010602)
- Stockcap Industrial Caps & Plugs