Shop All Industrial Caps & Plugs
Stockcap
Tear Caps-CZ-1/4-LDPE-RED, 3500PK
Mfr # 728136
Zoro # G306899299
product price: $168.99
/pk 3500, $0.05/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Thread Size NPT 1/4 in
- Inside Dia. 0.54 in
- Inside Length 0.485 in
Product Information
- Brand Stockcap
- MFR # 728136
- Zoro # G306899299
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Thread Size | NPT 1/4 in |
Inside Dia. | 0.54 in |
Inside Length | 0.485 in |
Details
Color | Red |
Description
Tear Caps-CZ-1/4-LDPE-RED-3500 / BOX-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATTEC Strattec: GM Lock Pawl Right Hand (STR-692923)
- NEXTLOCK BY DIGILOCK NextLock 5G User Key (KEY-NL-USR-00-01)
- PRIME-LINE 1 in. Steel Ball Bearing Sliding Door Roller Assembly, for King Mirror Single Pack (D 1753)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Polished (U 11442)
- STOCKCAP S Caps-0.625-0.500-0.060-701-89-BLACK, 100PK (961079)
- STOCKCAP TAPERED PLUG-T-270-LDPE-RED, 2000PK (662427)
- STOCKCAP Plus Plugs-SR7-1.273-1.143-0.093-701-1R-RED, 100PK (337525)
- STOCKCAP S Caps-1.000-1.500-0.060-701-89-BLACK, 200PK (992381)
- STOCKCAP Anti-Roll Caps-0.921-0.750-0.070-701-1R-RED, 50PK (975811)
- STOCKCAP THREADED CAP-CT-30-LDPE-RED, 100PK (300544)
- STOCKCAP EPDM Plugs-0.344-0.187-0.625-BLACK, 50PK (120944)
- Stockcap Industrial Caps & Plugs