Shop All Industrial Caps & Plugs
Stockcap
TAPERED PLUG-T-5-LDPE-RED, 1000PK
Mfr # 827738
Zoro # G106898607
product price: $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Outside Dia. 0.116 to 0.182 in
- Inside Dia. 0.053 to 0.12 in
Product Information
- Brand Stockcap
- MFR # 827738
- Zoro # G106898607
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 0.116 to 0.182 in |
Inside Dia. | 0.053 to 0.12 in |
Details
Color | Red |
Description
TAPERED PLUG-T-5-LDPE-RED-1000/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Digital Transmitter, 900 MHz, (1) Button (10TD900HH1)
- ACOUSTIC CEILING PRODUCTS Ceiling Max 2' Cross Tee, White - 60/Case (129-00)
- HICKORY HARDWARE Coat Hook Triple 5/8 Inch Center to Center (P25026-CH)
- SPD Welded Blade End Gas Spring (GSWB3385157)
- STOCKCAP S Caps-1.250-1.000-0.065-701-89-BLACK, 25PK (576757)
- STOCKCAP S Caps-1.500-1.500-0.065-701-89-BLACK, 25PK (490498)
- STOCKCAP Silicone Plugs-0.250-0.125-0.750-BLACK, 50PK (538228)
- STOCKCAP End Caps-C-13/16-LDPE-RED, 100PK (046102)
- STOCKCAP S Caps-1.625-1.500-0.065-701-1R-RED-STOCK (439674)
- STOCKCAP Anti-Roll Caps-0.921-0.750-0.070-701-1R-RED, 50PK (975811)
- STOCKCAP TAPERED PLUG-T-210-LDPE-RED, 500PK (895941)
- Stockcap Industrial Caps & Plugs