Shop All Industrial Caps & Plugs
Stockcap
TAPERED PLUG-T-45-LDPE-RED, 1000PK
Mfr # 738439
Zoro # G706899424
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Outside Dia. 0.361 to 0.427 in
- Inside Dia. 0.298 to 0.368 in
Product Information
- Brand Stockcap
- MFR # 738439
- Zoro # G706899424
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 0.361 to 0.427 in |
Inside Dia. | 0.298 to 0.368 in |
Details
Color | Red |
Description
TAPERED PLUG-T-45-LDPE-RED-1000/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Fire Rated, 24x24In (16M206)
- CAPLUGS 1 X 12 YARDS TAPE (SRT1000-30)
- SAFERESIDENTIAL RAMPS ADA Ramp, 4-3/4" H, 59-1/2" L, 48" W, Blk (SRR2475)
- SDC Electromagnetic Door Holders (EH2024120A)
- STOCKCAP TAPERED PLUG-T-320-LDPE-RED, 200PK (853248)
- STOCKCAP EPDM Plugs-0.125-0.062-0.625-BLACK, 100PK (548322)
- STOCKCAP ASA Flange Covers-425-7-0.065-701-19-YELLOW, 25PK (235362)
- STOCKCAP EZ Tabs-0.240-0.500-0.055-701-89-BLACK, 100PK (811598)
- STOCKCAP Anti-Roll Caps-1.656-1.500-0.070-701-1R-RED-FEN STOCK (864273)
- STOCKCAP S Caps-2.750-1.500-0.065-701-89-BLACK-STOCK (967482)
- STOCKCAP FC Flange Covers-FC-150-0.040-709-19-YELLOW-STOCK (441459)
- Stockcap Industrial Caps & Plugs