Shop All Industrial Caps & Plugs
Stockcap
SR Flange Covers-SR1650-0.060-701-19-YELLOW-STOCK
Mfr # 220608
Zoro # G606980215
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Tolerance 0.563 - 0.687 in
- Inside Dia. 1.525 to 1.65 in
- Color Yellow
- Inside Length 0.375 to 0.625 in
- Wall Thickness Tolerance 0.050 - 0.070 in
Product Information
- Brand Stockcap
- MFR # 220608
- Zoro # G606980215
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Length Tolerance | 0.563 - 0.687 in |
Inside Dia. | 1.525 to 1.65 in |
Inside Length | 0.375 to 0.625 in |
Details
Color | Yellow |
Wall Thickness Tolerance | 0.050 - 0.070 in |
Wall Thickness | 0.06 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527-160SN)
- JEFFREY ALEXANDER 12" Center-to-Center Satin Nickel Tiffany Appliance Handle (658-12SN)
- KABA ILCO Key Blank, Brass, Type WR5, 5 Pin, PK10 (N1054WB-WR5)
- HILLMAN AnchorWire Brass-Plated Gold Wide Molding Hook 4 pk, 10PK (122246)
- STOCKCAP EPDM Caps-0.140-1.000-0.060-EPDM-BLACK, 50PK (183688)
- STOCKCAP S Caps-0.750-0.500-0.060-701-89-BLACK, 100PK (175556)
- STOCKCAP End Caps-C-1-3/8-LDPE-RED, 200PK (151966)
- STOCKCAP TAPERED PLUG-T-70-LDPE-RED, 4500PK (888076)
- STOCKCAP Hanger Caps-0.800-1.000-0.060-746-89-BLACK-FEN STOCK (156142)
- STOCKCAP EPDM Plugs-0.250-0.125-0.750-BLACK, 100PK (277003)
- STOCKCAP S Caps-0.250-0.500-0.043-701-89-BLACK, 100PK (351024)
- Stockcap Industrial Caps & Plugs