Shop All Industrial Caps & Plugs
Stockcap
Silicone Plugs-0.656-0.500-1.000-FEO RED, 25PK
Mfr # 415284
Zoro # G806899805
product price: $42.45
/pk 25, $1.70/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Feo Red
- Outside Dia. 0.656 in
- Plug Length 1 in
- Inside Dia. 0.5 in
Product Information
- Brand Stockcap
- MFR # 415284
- Zoro # G806899805
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 0.656 in |
Plug Length | 1 in |
Inside Dia. | 0.5 in |
Details
Color | Feo Red |
Description
Silicone Plugs-0.656-0.500-1.000-FEO RED-25 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL 500 Series Door Closer, Aluminum (DC100033)
- MSI Woodhills Dorn Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0106)
- DELTANA Mail Slot, Heavy Duty Bright Brass (MS0030U3)
- KARP ASSOCIATES, INC Karp Inc. DSB-123SD High Security - MS Lock, 12"Wx12"H, SDP1212MSL (SDP1212MSL)
- STOCKCAP Hanger Caps-0.800-1.000-0.060-746-89-BLACK-FEN STOCK (156142)
- STOCKCAP ASA Flange Covers-500-9-0.065-701-19-YELLOW, 25PK (060428)
- STOCKCAP S Caps-1.250-1.000-0.065-701-89-BLACK, 25PK (576757)
- STOCKCAP Silicone Caps-1.000-1.500-0.060-FEO RED, 5PK (920161)
- STOCKCAP TAPERED PLUG-T-210-LDPE-RED, 500PK (895941)
- STOCKCAP EPDM Caps-1.062-1.500-0.060-BLACK, 100PK (270542)
- TY-FLOT FME Covers, 1" dia. x 4" D, PK50 (CBFR1OR)
- Stockcap Industrial Caps & Plugs