Shop All Industrial Caps & Plugs
Stockcap
Silicone Plugs-0.437-0.250-1.000-FEO RED, 100PK
Mfr # 337820
Zoro # G006898851
product price: $35.99
/pk 100, $0.36/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Feo Red
- Outside Dia. 0.437 in
- Plug Length 1 in
- Inside Dia. 0.25 in
Product Information
- Brand Stockcap
- MFR # 337820
- Zoro # G006898851
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 0.437 in |
Plug Length | 1 in |
Inside Dia. | 0.25 in |
Details
Color | Feo Red |
Description
Silicone Plugs-0.437-0.250-1.000-FEO RED-100 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0316)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (62B3X1/32-25)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-7)
- FALCON B Series Cylindrical Entry Lock Dane Lever US26D (B501PD D 626)
- STOCKCAP EPDM Caps-0.456-1.500-0.060-BLACK, 200PK (315110)
- STOCKCAP S Caps-0.500-1.500-0.055-701-89-BLACK, 100PK (958959)
- STOCKCAP THREADED PLUG-PT-55-LDPE-RED, 100PK (306191)
- STOCKCAP Hanger Caps-0.800-1.000-0.060-746-89-BLACK-FEN STOCK (156142)
- STOCKCAP S Caps-1.000-1.000-0.060-701-89-BLACK, 100PK (707749)
- STOCKCAP EPDM Plugs-0.250-0.125-0.750-BLACK, 1000PK (105673)
- STOCKCAP Silicone Caps-1.000-1.500-0.060-FEO RED, 5PK (920161)
- Stockcap Industrial Caps & Plugs