Shop All Industrial Caps & Plugs
Stockcap
Silicone Plugs-0.125-0.062-0.625-LIGHT GREEN, 50PK
Mfr # 596204
Zoro # G406898895
product price: $21.25
/pk 50, $0.43/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Green
- Plug Length 0.625 in
- Outside Dia. 0.125 in
- Inside Dia. 0.062 in
Product Information
- Brand Stockcap
- MFR # 596204
- Zoro # G406898895
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Plug Length | 0.625 in |
Outside Dia. | 0.125 in |
Inside Dia. | 0.062 in |
Details
Color | Light Green |
Description
Silicone Plugs-0.125-0.062-0.625-LIGHT GREEN-50/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA WD1040 Wireless Plugin Contemporary Door Chime with Button 2 Melody Door Bell, PK 2 (WD1040-2)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inD (B002-3586-035N)
- PROSOURCE Kick Plate 6X30In Brt Brass (32303BBD-PS)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 28"H (GVPVE24X2801FUN)
- STOCKCAP EPDM Plugs-0.250-0.125-0.750-BLACK, 100PK (277003)
- STOCKCAP EPDM Caps-1.062-1.500-0.060-BLACK, 100PK (270542)
- STOCKCAP Pull Plugs Silicone-0.510-0.250-1.000-1.000-CLEAR, 50PK (487942)
- STOCKCAP EPDM Plugs-0.344-0.187-0.625-BLACK, 50PK (120944)
- STOCKCAP THREADED CAP-CT-35-LDPE-RED, 100PK (719704)
- STOCKCAP EPDM Caps-0.156-1.000-0.060-EPDM-BLACK, 50PK (336608)
- STOCKCAP ASA Flange Covers-425-7-0.065-701-19-YELLOW, 25PK (235362)
- Stockcap Industrial Caps & Plugs