Shop All Industrial Caps & Plugs
Stockcap
S Caps-1.625-1.500-0.065-701-89-BLACK, 60PK
Mfr # 010602
Zoro # G206898606
product price: $89.45
/pk 60, $1.49/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length Tolerance 1.438 to 1.562 in
- Inside Length 1.5 in
- Inside Dia. 1.625 in
- Wall Thickness Tolerance 0.055 to 0.075 in
Product Information
- Brand Stockcap
- MFR # 010602
- Zoro # G206898606
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Length Tolerance | 1.438 to 1.562 in |
Inside Length | 1.5 in |
Inside Dia. | 1.625 in |
Details
Color | Black |
Wall Thickness Tolerance | 0.055 to 0.075 in |
Wall Thickness | 0.065 in |
Description
S Caps-1.625-1.500-0.065-701-89-BLACK-60 / BAG-STOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Dist Module, 5 Outputs PTC (MOM5)
- SPEC Compression Spring Metric, PK10 (D11220)
- BIG HORN Wood Door Lock Installation Kit, with Strike & Latch Mortiser Replace Templaco BJ-102-C3 (70125)
- LAUREY 1 1/2" Porcelain Knob, Bone (1716)
- STOCKCAP EPDM Plugs-0.125-0.062-0.625-BLACK, 100PK (548322)
- STOCKCAP Silicone Plugs-0.437-0.250-1.000-FEO RED, 100PK (337820)
- STOCKCAP Pull Plugs Silicone-0.281-0.138-1.000-1.000-CLEAR, 50PK (279939)
- STOCKCAP Hanger Caps-0.800-1.000-0.060-746-89-BLACK-FEN STOCK (156142)
- STOCKCAP EPDM Caps-0.250-1.000-0.060-BLACK, 50PK (508213)
- STOCKCAP End Caps-C-1/4-LDPE-RED, 1000PK (073701)
- STOCKCAP End Caps-C-2-3/8-LDPE-RED, 100PK (922618)
- Stockcap Industrial Caps & Plugs