Shop All Industrial Caps & Plugs
Stockcap
S Caps-1.250-1.500-0.065-701-89-BLACK, 25PK
Mfr # 169880
Zoro # G906898463
product price: $27.25
/pk 25, $1.09/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Inside Length 1.5 in
- Inside Dia. 1.25 in
- Wall Thickness 0.065 in
- Length Tolerance 1.438 to 1.562 in
Product Information
- Brand Stockcap
- MFR # 169880
- Zoro # G906898463
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Length | 1.5 in |
Inside Dia. | 1.25 in |
Length Tolerance | 1.438 to 1.562 in |
Details
Color | Black |
Wall Thickness | 0.065 in |
Wall Thickness Tolerance | 0.055 to 0.075 in |
Description
S Caps-1.250-1.500-0.065-701-89-BLACK-25 / BAG-STOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Aspenwood Amber 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0185)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Satin Chrome (001C-8-16AC/4-6DC)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KL 10B)
- ZORO SELECT Brown Viton O-Ring, Dash 217, PK25 (ZUSAVB75217)
- STOCKCAP EPDM Plugs-0.250-0.125-0.750-BLACK, 1000PK (105673)
- STOCKCAP S Caps-0.313-1.000-0.043-701-89-BLACK, 100PK (718724)
- STOCKCAP S Caps-0.375-0.500-0.043-701-89-BLACK, 100PK (091113)
- STOCKCAP ASA Flange Covers-750-14-0.065-701-19-YELLOW, 10PK (842434)
- STOCKCAP S Caps-2.750-1.500-0.065-701-89-BLACK-STOCK (967482)
- STOCKCAP TAPERED PLUG-T-5-LDPE-RED, 1000PK (827738)
- STOCKCAP End Caps-C-13/16-LDPE-RED, 100PK (046102)
- Stockcap Industrial Caps & Plugs