Shop All Industrial Caps & Plugs
Stockcap
S Caps-1.250-1.000-0.065-701-89-BLACK, 25PK
Mfr # 576757
Zoro # G506899136
product price: $25.25
/pk 25, $1.01/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Inside Dia. 1.25 in
- Inside Length 1 in
- Wall Thickness 0.065 in
- Length Tolerance 0.938 to 1.062 in
Product Information
- Brand Stockcap
- MFR # 576757
- Zoro # G506899136
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 1.25 in |
Inside Length | 1 in |
Length Tolerance | 0.938 to 1.062 in |
Details
Color | Black |
Wall Thickness | 0.065 in |
Wall Thickness Tolerance | 0.055 to 0.075 in |
Description
S Caps-1.250-1.000-0.065-701-89-BLACK-PKG 25 PCS/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3-1/2 in. (89 mm) Center-to-Center Pewter Traditional Drawer Pull (BP1451142)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV4)
- LUCKY LINE PROD Retractable Key Chain (43451)
- USA INDUSTRIALS Cam and Groove Gasket, 2" Size, PK5 (ZUSA-CAM-N-2)
- STOCKCAP SR Flange Covers-SR1650-0.060-701-19-YELLOW-STOCK (220608)
- STOCKCAP End Caps-C-1-7/8-LDPE-RED, 200PK (264203)
- STOCKCAP TAPERED PLUG-T-250-LDPE-RED, 1500PK (748207)
- STOCKCAP TAPERED PLUG-T-210-LDPE-RED, 500PK (895941)
- STOCKCAP Pull Plugs Silicone-0.281-0.138-1.000-1.000-CLEAR, 50PK (279939)
- STOCKCAP S Caps-0.250-0.500-0.043-701-89-BLACK, 100PK (351024)
- SAFE-T-SPONGE FME Sponge, 22 (PL22)
- Stockcap Industrial Caps & Plugs