Shop All Industrial Caps & Plugs
Stockcap
S Caps-1.000-1.500-0.060-701-89-BLACK, 100PK
Mfr # 319993
Zoro # G506899853
product price: $78.15
/pk 100, $0.78/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length Tolerance 1.438 to 1.562 in
- Wall Thickness 0.06 in
- Inside Dia. 1 in
- Inside Length 1.5 in
Product Information
- Brand Stockcap
- MFR # 319993
- Zoro # G506899853
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Length Tolerance | 1.438 to 1.562 in |
Inside Dia. | 1 in |
Inside Length | 1.5 in |
Details
Color | Black |
Wall Thickness | 0.06 in |
Wall Thickness Tolerance | 0.050 to 0.070 in |
Description
S Caps-1.000-1.500-0.060-701-89-BLACK-PKG 100 PCS/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Mesa Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (680)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (242MB)
- MAG-MATE Coat Hook Holder Magnet Mount with 3 Hoo (CH03M)
- K-TOOL INTERNATIONAL Universal O Ring Assortment, 407 Piece (KTI00094)
- STOCKCAP EPDM Plugs-0.812-0.625-1.000-BLACK, 100PK (316233)
- STOCKCAP Tear Caps-CZ-1/4-LDPE-RED, 3500PK (728136)
- STOCKCAP S Caps-0.875-0.750-0.060-701-89-BLACK, 100PK (503502)
- STOCKCAP End Caps-C-2-3/4-LDPE-RED, 100PK (872069)
- STOCKCAP S Caps-0.234-1.000-0.038-701-89-BLACK, 1000PK (132847)
- STOCKCAP S Caps-0.375-1.000-0.043-701-1R-RED, 500PK (094593)
- TY-FLOT Cover, Deep FME, 10"dia. x 6", PK30 (CBFR10OR)
- Stockcap Industrial Caps & Plugs