Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.750-0.750-0.060-701-89-BLACK, 100PK
Mfr # 337430
Zoro # G906898890
product price: $70.65
/pk 100, $0.71/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wall Thickness 0.06 in
- Wall Thickness Tolerance 0.050 to 0.070 in
- Inside Dia. 0.75 in
- Inside Length 0.75 in
Product Information
- Brand Stockcap
- MFR # 337430
- Zoro # G906898890
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 0.75 in |
Inside Length | 0.75 in |
Length Tolerance | 0.687 to 0.812 in |
Details
Color | Black |
Wall Thickness | 0.06 in |
Wall Thickness Tolerance | 0.050 to 0.070 in |
Description
S Caps-0.750-0.750-0.060-701-89-BLACK-100 / BAG-STOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Chain Bolt Stl 4In Zinc Plated (CL-188-4-PS)
- ROSSLARE ULTRA-SLIM PIEZO MULLION BACKLIT GOPROX & PIN READER-CONVERTIBLE (ROS-AYC-E60N)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- PRIMELINE TOOLS Drawer Slide Kit, 23-3/4 in., Steel Tracks, White Powder Coat (1 Set) (MP7214)
- STOCKCAP Plus Plugs-SR35-0.545-0.443-0.093-701-1R-RED, 100PK (190316)
- STOCKCAP S Caps-0.750-0.500-0.060-701-1R-RED-STOCK (588989)
- STOCKCAP Flangeless Plugs-FLP-225-0.886-0.787-1.000-SILICONE-CLEAR, 200PK (532900)
- STOCKCAP ASA Flange Covers-375-8-0.060-709-19-YELLOW, 25PK (778119)
- STOCKCAP S Caps-1.250-1.000-0.065-701-89-BLACK, 25PK (576757)
- STOCKCAP S Caps-1.625-1.500-0.065-701-89-BLACK, 60PK (010602)
- STOCKCAP S Caps-0.625-0.500-0.060-701-89-BLACK, 100PK (961079)
- Stockcap Industrial Caps & Plugs