Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.750-0.500-0.060-701-89-BLACK, 100PK
Mfr # 175556
Zoro # G206899313
product price: $69.19
/pk 100, $0.69/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Inside Length 0.5 in
- Wall Thickness 0.06 in
- Wall Thickness Tolerance 0.050 to 0.070 in
- Length Tolerance 0.438 to 0.562 in
Product Information
- Brand Stockcap
- MFR # 175556
- Zoro # G206899313
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Length | 0.5 in |
Length Tolerance | 0.438 to 0.562 in |
Inside Dia. | 0.75 in |
Details
Color | Black |
Wall Thickness | 0.06 in |
Wall Thickness Tolerance | 0.050 to 0.070 in |
Description
S Caps-0.750-0.500-0.060-701-89-BLACK-PKG 100 PCS/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KA)
- OSBORNE WOOD PRODUCTS 2 1/2 x 5/16 Rosette Applique in Hickory (7150H)
- EKENA MILLWORK Round Gable Vent Unfinished, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 18"H (GVWRO18X1801SFUPI)
- OLYMPUS CAMLK 26D 1-1/16 NATL KD (OLY-DCN1-26D-KD)
- STOCKCAP S Caps-1.375-1.500-0.065-701-89-BLACK-STOCK (326909)
- STOCKCAP ASA Flange Covers-500-9-0.065-701-19-YELLOW, 25PK (060428)
- STOCKCAP TAPERED PLUG-T-5-LDPE-RED, 1000PK (827738)
- STOCKCAP Silicone Plugs-0.437-0.250-1.000-FEO RED, 100PK (337820)
- STOCKCAP Plus Plugs-SR35-0.545-0.443-0.093-701-1R-RED, 100PK (190316)
- STOCKCAP ASA Flange Covers-612-13-0.065-701-19-YELLOW-STOCK (819314)
- STOCKCAP S Caps-0.187-0.500-0.038-701-89-BLACK, 100PK (754241)
- Stockcap Industrial Caps & Plugs