Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.750-0.500-0.060-701-1R-RED-STOCK
Mfr # 588989
Zoro # G106899604
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Inside Length 0.5 in
- Wall Thickness Tolerance 0.050 to 0.070 in
- Length Tolerance 0.438 to 0.562 in
- Inside Dia. 0.75 in
Product Information
- Brand Stockcap
- MFR # 588989
- Zoro # G106899604
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Length | 0.5 in |
Length Tolerance | 0.438 to 0.562 in |
Inside Dia. | 0.75 in |
Details
Color | Red |
Wall Thickness Tolerance | 0.050 to 0.070 in |
Wall Thickness | 0.06 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x .051" x 10-1/2" Steel Extension Springs 6PK (18686)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Calabrian-Sample (BC-958SMP)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT3)
- ZORO SELECT O-Ring, Dash 246, Buna N, 0.13 In., PK25 (U38801.012.0450)
- STOCKCAP Pull Plugs Silicone-0.257-0.130-1.000-1.000-CLEAR, 200PK (218211)
- STOCKCAP S Caps-0.234-1.000-0.038-701-89-BLACK, 1000PK (132847)
- STOCKCAP S Caps-0.625-0.750-0.060-701-89-BLACK, 100PK (709647)
- STOCKCAP Rubber Seal Plugs-RSP0470-SBR/NR-BLACK, 250PK (596752)
- STOCKCAP S Caps-0.750-0.500-0.060-701-89-BLACK, 100PK (175556)
- STOCKCAP S Caps-2.750-1.500-0.065-701-89-BLACK-STOCK (967482)
- CAPLUGS Caps for Threaded Connectors, PK 10 (EC-26)
- Stockcap Industrial Caps & Plugs