Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.375-1.000-0.043-701-1R-RED, 500PK
Mfr # 094593
Zoro # G506899204
product price: $101.99
/pk 500, $0.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Wall Thickness 0.043 in
- Inside Dia. 0.375 in
- Inside Length 1 in
- Length Tolerance 0.938 to 1.062 in
Product Information
- Brand Stockcap
- MFR # 094593
- Zoro # G506899204
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 0.375 in |
Inside Length | 1 in |
Length Tolerance | 0.938 to 1.062 in |
Details
Color | Red |
Wall Thickness | 0.043 in |
Wall Thickness Tolerance | 0.033 to 0.053 in |
Description
S Caps-0.375-1.000-0.043-701-1R-RED-500 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 1/4"W x 2 1/4"D x 4 1/4"H Devon Corbel (COR02X02X04DE)
- OEM OEM: REF: 1999-2009 Toyota Sequoia / 4-Button Keyless Entry Remote / PN: 89742-0C030 / HYQ12BBX (OR-TOY036)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 180mm ID, PK2 (ZUSAH3.5X180)
- EBERHARD MANUFACTURING CO Striker Stud 3/4" Thread (EMC 1T-240-52U ZN)
- STOCKCAP S Caps-0.625-0.750-0.060-701-89-BLACK, 100PK (709647)
- STOCKCAP S Caps-0.187-1.500-0.038-701-89-BLACK-STOCK (973148)
- STOCKCAP S Caps-1.625-1.500-0.065-701-1R-RED-STOCK (439674)
- STOCKCAP EPDM Caps-1.062-1.500-0.060-BLACK, 100PK (270542)
- STOCKCAP EPDM Caps-0.250-1.000-0.060-BLACK, 50PK (508213)
- STOCKCAP TAPERED PLUG-T-275-LDPE-RED, 900PK (825298)
- ALLSTAR 1.25 in. Steel End Caps - Round, 10PK (ALL22281)
- Stockcap Industrial Caps & Plugs