Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.313-0.500-0.043-701-89-BLACK, 1000PK
Mfr # 208886
Zoro # G306898438
product price: $170.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length Tolerance 0.438 to 0.562 in
- Inside Dia. 0.313 in
- Inside Length 0.5 in
- Wall Thickness 0.043 in
Product Information
- Brand Stockcap
- MFR # 208886
- Zoro # G306898438
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Length Tolerance | 0.438 to 0.562 in |
Inside Dia. | 0.313 in |
Inside Length | 0.5 in |
Details
Color | Black |
Wall Thickness | 0.043 in |
Wall Thickness Tolerance | 0.033 to 0.053 in |
Description
S Caps-0.313-0.500-0.043-701-89-BLACK-1000 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0800Md10-153 Gas Spring (GSS 6401UB)
- PEMKO Hanging Door Hardware, Mount Track, 4"W (SFTW60/6)
- KEYLESSFACTORY Garage Door Remote Replacement for Liftmaster 973LM (KLF-004)
- X1 TOOLS R-017 Square O-Ring ID: 11/16, CS 1/16, OD 13/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R017x6)
- STOCKCAP TAPERED PLUG-T-90-LDPE-RED, 1000PK (069733)
- STOCKCAP ASA Flange Covers-612-13-0.065-701-19-YELLOW-STOCK (819314)
- STOCKCAP THREADED CAP-CT-35-LDPE-RED, 100PK (719704)
- STOCKCAP S Caps-0.187-1.000-0.038-701-89-BLACK, 100PK (894392)
- STOCKCAP FC Flange Covers-FC-150-0.040-709-19-YELLOW-STOCK (441459)
- STOCKCAP S Caps-0.875-0.750-0.060-701-89-BLACK, 100PK (503502)
- STOCKCAP Pull Plugs Silicone-0.510-0.250-1.000-1.000-CLEAR, 50PK (487942)
- Stockcap Industrial Caps & Plugs