Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.187-1.500-0.038-701-89-BLACK-STOCK
Mfr # 973148
Zoro # G306898988
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Inside Length 1.5 in
- Wall Thickness 0.038 in
- Wall Thickness Tolerance 0.028 to 0.048 in
- Length Tolerance 1.438 to 1.562 in
Product Information
- Brand Stockcap
- MFR # 973148
- Zoro # G306898988
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Length | 1.5 in |
Length Tolerance | 1.438 to 1.562 in |
Inside Dia. | 0.187 in |
Details
Color | Black |
Wall Thickness | 0.038 in |
Wall Thickness Tolerance | 0.028 to 0.048 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, Nylon, OD 0.375 In, Blk, PK25 (1EMA8)
- AISH Door Bell Button Panel In Bronze (AI133520)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, FKM (40MPSFY-BUZ-XR-250)
- LCN Hold Open Clip, Slvr, Alum, 3-1/2 in. L (6030-3054)
- STOCKCAP EPDM Caps-0.140-1.000-0.060-EPDM-BLACK, 50PK (183688)
- STOCKCAP THREADED CAP-CT-30-LDPE-RED, 100PK (300544)
- STOCKCAP EPDM Caps-0.250-1.000-0.060-BLACK, 50PK (508213)
- STOCKCAP EPDM Plugs-0.812-0.625-1.000-BLACK, 100PK (316233)
- STOCKCAP Plus Plugs-SR5-0.805-0.679-0.093-701-1R-RED, 100PK (445627)
- STOCKCAP Plus Plugs-SR35-0.545-0.093-701-1R-RED, 500PK (997481)
- CAPLUGS Threaded Caps Flared JIC Fittings, PK 25 (CD-8)
- Stockcap Industrial Caps & Plugs