Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.187-0.500-0.038-701-89-BLACK, 100PK
Mfr # 754241
Zoro # G906899682
original price:
$31.75
9% off
new price: $28.59
/pk 100, $0.29/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Inside Length 0.5 in
- Wall Thickness Tolerance 0.028 to 0.048 in
- Wall Thickness 0.038 in
- Length Tolerance 0.438 to 0.562 in
Product Information
- Brand Stockcap
- MFR # 754241
- Zoro # G906899682
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Length | 0.5 in |
Length Tolerance | 0.438 to 0.562 in |
Inside Dia. | 0.187 in |
Details
Color | Black |
Wall Thickness Tolerance | 0.028 to 0.048 in |
Wall Thickness | 0.038 in |
Description
S Caps-0.187-0.500-0.038-701-89-BLACK-100 / BAG-STOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/64" T - #150 (BULK-FG-6006)
- ABUS Abus: 145/40 C Aluminum Blue 4-Dial Resettable (ABS-14543)
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0265)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 33mm ID, PK25 (ZUSAH2.5X33)
- STOCKCAP Rubber Seal Plugs-RSP0470-SBR/NR-BLACK, 250PK (596752)
- STOCKCAP S Caps-0.750-0.500-0.060-701-89-BLACK, 100PK (175556)
- STOCKCAP Silicone Plugs-0.750-0.563-1.000-FEO RED, 100PK (440972)
- STOCKCAP Plus Plugs-SR4-0.650-0.513-0.093-701-1R-RED, 100PK (977941)
- STOCKCAP EZ Tabs-0.490-1.000-0.055-701-89-BLACK, 100PK (130368)
- STOCKCAP S Caps-1.625-1.500-0.065-701-89-BLACK-STOCK (418443)
- TY-FLOT FME Cover, 9"dia. x 6"D, Pink, PK30 (CBFR9PK)
- Stockcap Industrial Caps & Plugs