Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.062-0.500-0.028-701-89-BLACK, 100PK
Mfr # 408693
Zoro # G106899284
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wall Thickness 0.028 in
- Inside Length 0.5 in
- Length Tolerance 0.438 to 0.562 in
- Inside Dia. 0.062 in
Product Information
- Brand Stockcap
- MFR # 408693
- Zoro # G106899284
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Length | 0.5 in |
Length Tolerance | 0.438 to 0.562 in |
Inside Dia. | 0.062 in |
Details
Color | Black |
Wall Thickness | 0.028 in |
Wall Thickness Tolerance | 0.018 to 0.038 in |
Description
S Caps-0.062-0.500-0.028-701-89-BLACK-100 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Badge Retractor, Spring Clip, 36 in. L (RT5-5813)
- DELTANA Satin Chrome Door and Butt Hinge (S35R5BB26D)
- HILLMAN 4 SATIN NICKEL KICKDN DOOR STOP (851806)
- NATIONAL HARDWARE MENDING PLATE 14"" BLACK (N351-457)
- STOCKCAP EPDM Plugs-0.375-0.250-0.750-BLACK, 50PK (763407)
- STOCKCAP THREADED PLUG-PT-45-LDPE-RED, 200PK (449513)
- STOCKCAP S Caps-1.375-1.500-0.065-701-89-BLACK-STOCK (326909)
- STOCKCAP EPDM Plugs-0.125-0.062-0.625-BLACK, 100PK (548322)
- STOCKCAP S Caps-1.625-1.500-0.065-701-1R-RED-STOCK (439674)
- STOCKCAP EZ Tabs-0.490-1.000-0.055-701-89-BLACK, 100PK (130368)
- TY-FLOT FME Cover, 18"dia. x 6"D, Pink, PK20 (CBFR18PK)
- Stockcap Industrial Caps & Plugs