Shop All Industrial Caps & Plugs
Stockcap
End Caps-C-1/4-LDPE-RED, 1000PK
Mfr # 073701
Zoro # G206898668
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Inside Length 0.88 in
- Inside Dia. 0.25 in
Product Information
- Brand Stockcap
- MFR # 073701
- Zoro # G206898668
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Inside Length | 0.88 in |
Inside Dia. | 0.25 in |
Details
Color | Red |
Description
End Caps-C-1/4-LDPE-RED-1000 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 3 In, Bevel Seat Flat, BUNA (40BSF-300)
- KNAPE & VOGT 10 In. Full Extension Precision Drawer Slide - Anochrome (KV8400 B10)
- PRIMELINE TOOLS RV and Mobile Home Magnetic Cabinet Catch (5 Pack) (MP7080)
- SHAW Floorte Pro 509SA-00556 Vinyl Plank, 48.03 in L, 7 in W, Micro-Beveled Edge, SPC/Vinyl, Smoky Oak (0736V-00556)
- STOCKCAP S Caps-2.000-1.500-0.065-701-89-BLACK, 25PK (210736)
- STOCKCAP TAPERED PLUG-T-270-LDPE-RED, 2000PK (662427)
- STOCKCAP EZ Tabs-0.240-0.500-0.055-701-89-BLACK, 100PK (811598)
- STOCKCAP TAPERED PLUG-T-185-LDPE-RED, 500PK (088465)
- STOCKCAP S Caps-0.625-0.500-0.060-701-89-BLACK, 100PK (961079)
- STOCKCAP Plus Plugs-SR7-1.273-1.143-0.093-701-1R-RED, 100PK (337525)
- STOCKCAP S Caps-0.500-1.500-0.055-701-89-BLACK, 100PK (958959)
- Stockcap Industrial Caps & Plugs