Shop All Industrial Caps & Plugs
Stockcap
ASA Flange Covers-825-19-0.065-701-19-YELLOW-STOCK
Mfr # 879690
Zoro # G806980183
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 1.3 in
- Inside Dia. 7.2 to 8.25 in
- Wall Thickness Tolerance 0.055 - 0.075 in
- Wall Thickness 0.065 in
- Color Yellow
Product Information
- Brand Stockcap
- MFR # 879690
- Zoro # G806980183
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Length | 1.3 in |
Inside Dia. | 7.2 to 8.25 in |
Details
Wall Thickness Tolerance | 0.055 - 0.075 in |
Wall Thickness | 0.065 in |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 1-7/16" x .040" WG Steel Compression Springs 1 12PK (18506)
- ANDOVA TILES ANDOVA TILES Martha Natural Stone Marble Look Mosaic Wall & Floor Tile (ANDMART466)
- SOUTHCO-ALBANY DIV Hidden Latch W/Floating Keeper (S E2-50-101-20)
- KEEDEX Keedex Gate Products (K-BXCL500)
- STOCKCAP ASA Flange Covers-425-7-0.065-701-19-YELLOW, 25PK (235362)
- STOCKCAP Flangeless Plugs-FLP-60-0.236-0.157-1.000-SILICONE-CLEAR, 100PK (270657)
- STOCKCAP TAPERED PLUG-T-70-LDPE-RED, 4500PK (888076)
- STOCKCAP S Caps-2.750-1.500-0.065-701-89-BLACK-STOCK (967482)
- STOCKCAP S Caps-0.207-0.500-0.038-701-89-BLACK, 1000PK (003618)
- STOCKCAP S Caps-0.875-0.750-0.060-701-89-BLACK, 100PK (503502)
- STOCKCAP EPDM Plugs-0.250-0.125-0.750-BLACK, 1000PK (105673)
- Stockcap Industrial Caps & Plugs