Shop All Structural Framing System Accessories
Stm
TN813 1316 TSlot Nut
Mfr # 333626
Zoro # G107196061
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 333626
- Zoro # G107196061
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Description
Type TSlot Nut Thread Size 3410 Slot Width Inch 1316 Base Width Inch 114 Base Height Decimal Inch 0552 Overall Height Inch 1 Material Case Hardened Steel Last thread incomplete to prevent stud from turning through bottom of nut into machine table br bull Case hardened br bull Black oxide finish br bull Tapped through Tnuts available upon request
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia6In, Lft, 1.002 (550141c)
- 80/20 Economy Zinc Hinge, 4 Hole 10 / 25 Series (12256)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Hot Pink (412425)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 8 3/8 in W, 4 in H, Black, 23 5/8 in L (QSB114BR)
- STM TN1000 1 TSlot Nut (333630)
- STM TN437 716 TSlot Nut (333604)
- STM TN688 1116 TSlot Nut (333620)
- STM TN751 34 TSlot Nut (333622)
- STM TN500 12 TSlot Nut (333606)
- STM TN625 58 TSlot Nut (333616)
- SIMPSON STRONG-TIE 1.31 in. H X 1 in. W 20 Ga. Plywood Panel Sheathing Clip (PSCA 15/32)
- Stm Structural Framing Systems